Check Availability
  • SMITH-BLAIR 

    Full Circle Repair Clamp, 12" Pipe Size, Fits Outside Dia. 13.10" to 13.50"

  • Item # 5ENG6
  • Mfr. Model # 238132007008 IP
Full Circle Repair Clamp, 12" Pipe Size, Fits Outside Dia. 13.10" to 13.50"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full-circle clamp repairs damaged pipe. The lugs are removable to allow installation in tight spaces and the bolts are drop-in style.
Show More Close
 

Technical Specifications

Item # 5ENG6
Mfr. Model # 238132007008 IP
UNSPSC #40142322
Shipping Weight 15.6 lbs
Country of Origin China *
Item Repair Clamp
Type Full Circle
Material 304 Stainless Steel
Gasket Material Nitrile
Fits Outside Dia. 13.10" to 13.50"
Pipe Size 12"
Outlet Pipe Size 1"
Outlet Connection IP
Max. Pressure (PSI) 300
Temp. Range -20F to 180F
Number of Bolts 3
Length 7-1/2"
Bolt Size 5/8" X 6 7/8"
Bolt Material Carbon Steel
Standards ASTM A536, ANSI A21.11
* This product's country of origin is subject to change

Compliance and Restrictions