Check Availability
  • SMITH-BLAIR 

    Full Circle Repair Clamp, 3" Pipe Size, Fits Outside Dia. 3.46" to 3.70"

  • Item # 4NWU2
  • Mfr. Model # 26100035015000
Full Circle Repair Clamp, 3" Pipe Size, Fits Outside Dia. 3.46" to 3.70"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Full Circle
Fabricated stainless steel lugs can be installed in tight spaces and may be used to join plain pipe of the same diameter. 304 stainless steel stud bolts. Single-band clamps have 360° gasket seal for support, and a "keeper bar" that helps close clamp during installation. Steel nuts and bolts.
Pipe Repair Clamps
Use to repair pipe without dismantling connections and to join pipes without threaded connections. 304 stainless steel band and Buna N gasket.
Show More Close
 

Technical Specifications

Item # 4NWU2
Mfr. Model # 26100035015000
UNSPSC #40142322
Catalog Page 2825
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Repair Clamp
Type Full Circle
Material Stainless Steel
Gasket Material Nitrile
Fits Outside Dia. 3.46" to 3.70"
Pipe Size 3"
Max. Pressure (PSI) 150
Temp. Range -20 F to 180F
Number of Bolts 4
Length 15"
Bolt Size 5/8" x 7"
Bolt Material Stainless Steel
Standards NSF 61
* This product's country of origin is subject to change

Compliance and Restrictions