Check Availability
  • SMITH-BLAIR 

    4" Stainless Steel Single Strap Ductile Iron Body Saddle Clamp

  • Item # 3EUA3
  • Mfr. Model # 31500048010000
4" Stainless Steel Single Strap Ductile Iron Body Saddle Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this clamp to tap into and tee off of existing pipes. The fully entrapped gaskets hold the tee tightly in place in the tapped cavity. The wide band spread prevents pipe damage when tightening.
Show More Close
 

Technical Specifications

Item # 3EUA3
Mfr. Model # 31500048010000
UNSPSC #31162906
Catalog Page 2813
Shipping Weight 4.9 lbs
Country of Origin China *
Item Saddle Clamp
Type Stainless Steel Single Strap
Pipe Size 4"
Outlet Pipe Size 1-1/4"
Outlet Connection 1-1/4" (F) NPT
Material Ductile Iron Body
Required Hole Size (In.) 1-1/4"
Max. Pressure 300 PSI
Max. Temp. 180F
Gasket Material Buna N
Schedule 40
Standards ASTM-A536, NSF61 GASKET, AWWA C800 STDS
* This product's country of origin is subject to change

Compliance and Restrictions