Check Availability
  • SMITH BEARING 

    7.0000" Roller Dia. Flat Flanged Yoke Track Roller

  • Item # 15U603
  • Mfr. Model # FYR-7
7.0000" Roller Dia. Flat Flanged Yoke Track Roller
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U603
Mfr. Model # FYR-7
UNSPSC #31171505
Shipping Weight 31.95 lbs
Country of Origin USA *
Item Track Roller
Track Roller Item Track Roller
Roller Style Yoke
Bore Dia. 2.750"
Roller Shape Flat Flanged
Roller Dia. 7.0000"
Roller Width 3.7500"
Static Load Capacity (Lb.) 79,800
Dynamic Load Capacity (Lb.) 42,400
Roller Material Alloy Steel
Number of Bearings 1
Bearing Type Tapered Roller
Bearing Material Alloy Steel
Stud Material Alloy Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions