Check Availability
  • SMITH BEARING 

    6.5000" Roller Dia. V-Groove Yoke Track Roller

  • Item # 15U609
  • Mfr. Model # VYR-6-1/2
6.5000" Roller Dia. V-Groove Yoke Track Roller
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U609
Mfr. Model # VYR-6-1/2
UNSPSC #31171505
Shipping Weight 30.75 lbs
Country of Origin USA *
Item Track Roller
Track Roller Item Track Roller
Roller Style Yoke
Bore Dia. 1.750"
Roller Shape V-Groove
Roller Dia. 6.5000"
Roller Width 2.7500"
Static Load Capacity (Lb.) 44,600
Dynamic Load Capacity (Lb.) 35,800
Roller Material Alloy Steel
Number of Bearings 1
Bearing Type Tapered Roller
Bearing Material Alloy Steel
Stud Material Alloy Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions