Check Availability
  • SMITH BEARING 

    5.5000" Roller Dia. V-Groove Yoke Track Roller

  • Item # 15U608
  • Mfr. Model # VYR-5-1/2
5.5000" Roller Dia. V-Groove Yoke Track Roller
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U608
Mfr. Model # VYR-5-1/2
UNSPSC #31171505
Shipping Weight 19.05 lbs
Country of Origin USA *
Item Track Roller
Track Roller Item Track Roller
Roller Style Yoke
Bore Dia. 1.250"
Roller Shape V-Groove
Roller Dia. 5.5000"
Roller Width 2.2500"
Static Load Capacity (Lb.) 27,200
Dynamic Load Capacity (Lb.) 17,600
Roller Material Alloy Steel
Number of Bearings 1
Bearing Type Tapered Roller
Bearing Material Alloy Steel
Stud Material Alloy Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions