Check Availability
4.0000" Roller Dia. Flat Yoke Cam Follower
  • SMITH BEARING 

    4.0000" Roller Dia. Flat Yoke Cam Follower

  • Item # 11Y203
  • Mfr. Model # YR-4-X
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 11Y203
Mfr. Model # YR-4-X
UNSPSC #31171505
Catalog Page 142
Shipping Weight 7.05 lbs
Country of Origin Varies *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 1.2500"
Roller Shape Flat
Roller Dia. 4.0000"
Roller Width 2.2500"
Static Load Capacity (Lb.) 33000
Dynamic Load Capacity (Lb.) 15280
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller,Sealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA

* This product's country of origin is subject to change

Compliance and Restrictions