Check Availability
3.5000" Roller Dia. Crowned Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This yoke-style standard cam follower is designed to provide minimum friction. The outer races feature high-carbon, chrome-bearing steel construction, and the inner races feature low-carbon alloy steel construction, carburized and case-hardened on the raceway area. The yoke roller design features an inner race made for shaft or clevis mounting.
Show More Close
 

Technical Specifications

Item # 11Y238
Mfr. Model # YR-3-1/2-XC
UNSPSC #31171505
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 1.1250"
Roller Shape Crowned
Roller Dia. 3.5000"
Roller Width 2.0000"
Static Load Capacity (Lb.) 33000
Dynamic Load Capacity (Lb.) 15280
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller,Sealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In