Check Availability
  • SMITH BEARING 

    3.0000" Roller Dia. Flat Yoke Track Roller

  • Item # 15U587
  • Mfr. Model # PYR-3
3.0000" Roller Dia. Flat Yoke Track Roller
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15U587
Mfr. Model # PYR-3
UNSPSC #31171505
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Track Roller
Track Roller Item Track Roller
Roller Style Yoke
Bore Dia. 1.000"
Roller Shape Flat
Roller Dia. 3.0000"
Roller Width 1.7500"
Static Load Capacity (Lb.) 20,000
Dynamic Load Capacity (Lb.) 14,300
Roller Material Alloy Steel
Number of Bearings 1
Bearing Type Tapered Roller
Bearing Material Alloy Steel
Stud Material Alloy Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions