Check Availability
2.7500" Roller Dia. Crowned Yoke Cam Follower
  • SMITH BEARING 

    2.7500" Roller Dia. Crowned Yoke Cam Follower

  • Item # 40PL09
  • Mfr. Model # DYR-2-3/4
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 40PL09
Mfr. Model # DYR-2-3/4
UNSPSC #31171505
Shipping Weight 2.25 lbs
Country of Origin Varies *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Roller Shape Crowned
Roller Dia. 2.7500"
Roller Width 1.5000"
Static Load Capacity (Lb.) 20,800
Dynamic Load Capacity (Lb.) 17,300
Roller Material 52100 Steel
Number of Bearings 1

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.