Check Availability
  • SMITH BEARING 

    2.5000" Roller Dia. Flat Yoke Cam Follower

  • Item # 11Y197
  • Mfr. Model # YR-2-1/2-X
2.5000" Roller Dia. Flat Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y197
Mfr. Model # YR-2-1/2-X
UNSPSC #31171505
Catalog Page 142
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 0.7500"
Roller Shape Flat
Roller Dia. 2.5000"
Roller Width 1.5000"
Static Load Capacity (Lb.) 15870
Dynamic Load Capacity (Lb.) 7870
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller,Sealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions