Check Availability
2.2500" Roller Dia. Flat Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This yoke-style standard cam follower is designed to provide minimum friction. The outer races feature high-carbon, chrome-bearing steel construction, and the inner races feature low-carbon alloy steel construction, carburized and case-hardened on the raceway area. The yoke roller design features an inner race made for shaft or clevis mounting.
Show More Close
 

Technical Specifications

Item # 11Y178
Mfr. Model # YR-2-1/4
UNSPSC #31171505
Catalog Page 139
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 0.6250"
Roller Shape Flat
Roller Dia. 2.2500"
Roller Width 1.2500"
Static Load Capacity (Lb.) 11300
Dynamic Load Capacity (Lb.) 5560
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller, Unsealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In