Check Availability
  • SMITH BEARING 

    1.6250" Roller Dia. Crowned Yoke Cam Follower

  • Item # 11Y229
  • Mfr. Model # YR-1-5/8-XC
1.6250" Roller Dia. Crowned Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y229
Mfr. Model # YR-1-5/8-XC
UNSPSC #31171505
Shipping Weight 0.45 lbs
Country of Origin Varies *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 0.4375"
Roller Shape Crowned
Roller Dia. 1.6250"
Roller Width 0.8750"
Static Load Capacity (Lb.) 6200
Dynamic Load Capacity (Lb.) 3030
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller,Sealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close