Check Availability
  • SMITH BEARING 

    1.5000" Roller Dia. Crowned Yoke Cam Follower

  • Item # 40PL38
  • Mfr. Model # DYR-1-1/2-C
1.5000" Roller Dia. Crowned Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40PL38
Mfr. Model # DYR-1-1/2-C
UNSPSC #31171505
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Roller Shape Crowned
Roller Dia. 1.5000"
Roller Width 0.8750"
Static Load Capacity (Lb.) 6180
Dynamic Load Capacity (Lb.) 5660
Roller Material 52100 Steel
Number of Bearings 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.