Check Availability
1.3750" Roller Dia. Crowned Yoke Cam Follower
  • SMITH BEARING 

    1.3750" Roller Dia. Crowned Yoke Cam Follower

  • Item # 40PL37
  • Mfr. Model # DYR-1-3/8-C
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 40PL37
Mfr. Model # DYR-1-3/8-C
UNSPSC #31171505
Shipping Weight 0.3 lbs
Country of Origin Varies *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Roller Shape Crowned
Roller Dia. 1.3750"
Roller Material 52100 Steel
Number of Bearings 1

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.