Check Availability
  • SMITH BEARING 

    1.2500" Roller Dia. Crowned Yoke Cam Follower

  • Item # 40PL36
  • Mfr. Model # DYR-1-1/4-C
1.2500" Roller Dia. Crowned Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40PL36
Mfr. Model # DYR-1-1/4-C
UNSPSC #31171505
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Roller Shape Crowned
Roller Dia. 1.2500"
Roller Material 52100 Steel
Number of Bearings 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.