Check Availability
1.2500" Roller Dia. Crowned Yoke Cam Follower
  • SMITH BEARING 

    1.2500" Roller Dia. Crowned Yoke Cam Follower

  • Item # 40PK99
  • Mfr. Model # DYR-1-1/4
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 40PK99
Mfr. Model # DYR-1-1/4
UNSPSC #31171505
Shipping Weight 0.3 lbs
Country of Origin Varies *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Roller Shape Crowned
Roller Dia. 1.2500"
Roller Material 52100 Steel
Number of Bearings 1

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.