Check Availability
  • SMITH BEARING 

    1.2500" Roller Dia. Crowned Yoke Cam Follower

  • Item # 11Y208
  • Mfr. Model # YR-1-1/4-C
1.2500" Roller Dia. Crowned Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y208
Mfr. Model # YR-1-1/4-C
UNSPSC #31171505
Shipping Weight 0.225 lbs
Country of Origin USA *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 0.3750"
Roller Shape Crowned
Roller Dia. 1.2500"
Roller Width 0.7500"
Static Load Capacity (Lb.) 4170
Dynamic Load Capacity (Lb.) 2140
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller, Unsealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions