Check Availability
  • SMITH BEARING 

    1.1250" Roller Dia. Flat Yoke Cam Follower

  • Item # 11Y170
  • Mfr. Model # YR-1-1/8
1.1250" Roller Dia. Flat Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11Y170
Mfr. Model # YR-1-1/8
UNSPSC #31171505
Catalog Page 142
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 0.3125"
Roller Shape Flat
Roller Dia. 1.1250"
Roller Width 0.6250"
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller, Unsealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA
* This product's country of origin is subject to change

Compliance and Restrictions