Check Availability
  • SMITH BEARING 

    1.1250" Roller Dia. Crowned Yoke Cam Follower

  • Item # 40PK98
  • Mfr. Model # DYR-1-1/8
1.1250" Roller Dia. Crowned Yoke Cam Follower
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This yoke-style standard cam follower is designed to provide minimum friction. The outer races feature high-carbon, chrome-bearing steel construction, and the inner races feature low-carbon alloy steel construction, carburized and case-hardened on the raceway area. The yoke roller design features an inner race made for shaft or clevis mounting.
Show More Close
 

Technical Specifications

Item # 40PK98
Mfr. Model # DYR-1-1/8
UNSPSC #31171505
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Roller Shape Crowned
Roller Dia. 1.1250"
Roller Material 52100 Steel
Number of Bearings 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.