Check Availability
1.1250" Roller Dia. Crowned Yoke Cam Follower
  • SMITH BEARING 

    1.1250" Roller Dia. Crowned Yoke Cam Follower

  • Item # 13G145
  • Mfr. Model # YR-1-1/8-X-SS
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 13G145
Mfr. Model # YR-1-1/8-X-SS
UNSPSC #31171505
Shipping Weight 0.1 lbs
Country of Origin Varies *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 0.3125"
Roller Shape Crowned
Roller Dia. 1.1250"
Roller Width 0.6250"
Dynamic Load Capacity (Lb.) 3030
Roller Material Stainless Steel
Number of Bearings 1
Bearing Type Needle Roller,Sealed
Bearing Material Stainless Steel
Stud Material Stainless Steel
Agency Compliance ABMA

* This product's country of origin is subject to change

Compliance and Restrictions