Check Availability
1.1250" Roller Dia. Crowned Yoke Cam Follower
  • SMITH BEARING 

    1.1250" Roller Dia. Crowned Yoke Cam Follower

  • Item # 11Y207
  • Mfr. Model # YR-1-1/8-C
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 11Y207
Mfr. Model # YR-1-1/8-C
UNSPSC #31171505
Shipping Weight 0.17 lbs
Country of Origin Varies *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 0.3125"
Roller Shape Crowned
Roller Dia. 1.1250"
Roller Width 0.6250"
Static Load Capacity (Lb.) 162000
Dynamic Load Capacity (Lb.) 71400
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller, Unsealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA

* This product's country of origin is subject to change

Compliance and Restrictions