Check Availability
0.8750" Roller Dia. Flat Yoke Cam Follower
  • SMITH BEARING 

    0.8750" Roller Dia. Flat Yoke Cam Follower

  • Item # 11Y168
  • Mfr. Model # YR-7/8
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 11Y168
Mfr. Model # YR-7/8
UNSPSC #31171505
Catalog Page 142
Shipping Weight 0.09 lbs
Country of Origin Varies *
Item Cam Follower
Track Roller Item Cam Follower
Roller Style Yoke
Bore Dia. 0.2500"
Roller Shape Flat
Roller Dia. 0.8750"
Roller Width 0.5000"
Roller Material Carbon Steel
Number of Bearings 1
Bearing Type Needle Roller, Unsealed
Bearing Material Carbon Steel
Stud Material Carbon Steel
Agency Compliance ABMA

* This product's country of origin is subject to change

Compliance and Restrictions