Check Availability
  • SMC 

    Vacuum Ejector,Inline,Body Ported with 1/4" Tube Pressure Port Size and 12.0Lpm Vacuum Flow Rate

  • Item # 30J488
  • Mfr. Model # ZH07DSA-07-07-07
Vacuum Ejector,Inline,Body Ported with 1/4" Tube Pressure Port Size and 12.0Lpm Vacuum Flow Rate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert positive pressure into vacuum pressure for use in vacuum transfer systems.
Show More Close
 

Technical Specifications

Item # 30J488
Mfr. Model # ZH07DSA-07-07-07
UNSPSC #41103306
Shipping Weight 0.01 lbs
Country of Origin Japan *
Item Vacuum Ejector,Inline,Body Ported
Pressure Port Size 1/4" Tube
Vacuum Port Size 1/4" Tube
Exhaust Type 1/4" TUBE
Supply Pressure Range 30 to 87 psi
Vacuum Pressure Range 0 to -88 KPA
Vacuum Pressure @ 40 PSI -35 KPA
Vacuum Pressure @ 75 PSI -85 KPA
Vacuum Flow Rate 12.0Lpm
Orifice Dia. 0.7mm
Length 60mm
Width 13.8mm
Height 33mm
Weight 21g
Temp. Range 5 Degrees to 60 Degrees C
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In