Check Availability
  • SMC 

    Vacuum Ejector,Inline, Box Style with 5/16" Tube Pressure Port Size and 70.0Lpm Vacuum Flow Rate

  • Item # 30J476
  • Mfr. Model # NZHI13BL-09-T02
Vacuum Ejector,Inline, Box Style with 5/16" Tube Pressure Port Size and 70.0Lpm Vacuum Flow Rate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Convert positive pressure into vacuum pressure for use in vacuum transfer systems.
Show More Close
 

Technical Specifications

Item # 30J476
Mfr. Model # NZHI13BL-09-T02
UNSPSC #41103306
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Vacuum Ejector,Inline, Box Style
Pressure Port Size 5/16" Tube
Vacuum Port Size 1/4" NPT
Exhaust Type Muffler
Supply Pressure Range 30 to 87 PSI
Vacuum Pressure Range 0 to -48 KPA
Vacuum Pressure @ 40 PSI -30 KPA
Vacuum Pressure @ 75 PSI -48 KPA
Vacuum Flow Rate 70.0Lpm
Orifice Dia. 1.3mm
Length 79mm
Width 25mm
Height 54mm
Weight 66g
Temp. Range 5 to 60 Degrees C
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions