Check Availability
  • SMC 

    Tee Speed Exhaust Control Valve, 1/4" Valve Port Size, 6.0mm Tube Size, Nickel-Plated Brass

  • Item # 5UPE9
  • Mfr. Model # ASV310F-02-06S
Tee Speed Exhaust Control Valve, 1/4" Valve Port Size, 6.0mm Tube Size, Nickel-Plated Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This speed exhaust control valve by SMC features an integrated quick exhaust valve and exhaust restrictor that allow for high-speed cylinder operation. Design helps to remove moisture build-up at the actuator port.
Show More Close
 

Technical Specifications

Item # 5UPE9
Mfr. Model # ASV310F-02-06S
UNSPSC #40141609
Catalog Page 2561
Shipping Weight 0.08 lbs
Country of Origin Japan *
Item Speed Exhaust Control Valve
Valve Style Tee
Valve Port Size 1/4"
Valve Tube Size 6.0mm
Valve Body Size 1/8"
Valve Flow Out
Body Material - Valves Nickel-Plated Brass
Connection BSPT x Tube
Adjustment Screw
Pressure Range 14.5 to 145 psi
Temp. Range 23 Degrees to 140 Degrees F
Pneumatic Valves Product Group Air Cylinder Speed Control
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Faroe Islands , France , United Kingdom , Grenada , Georgia , French Guiana , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Macedonia , Mali , Myanmar , Mongolia , Macau , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.