Check Availability
  • SMC 

    Compact Cylinder with Reed Switch

  • Item # 58JX12
  • Mfr. Model # CDQ2F32-200DCMZ-M9BL
Compact Cylinder with Reed Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 58JX12
Mfr. Model # CDQ2F32-200DCMZ-M9BL
UNSPSC #0
Shipping Weight 2.88 lbs
Country of Origin USA *
Item Compact Cylinder with Reed Switch
For Use With Mfr. Model Number CDQ2F32-200DCMZ-M9BL
Fits Brand SMC
Includes Built-In Magnet, Front Flange Mounted with Long Stroke, Rod End Male Thread
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.