Check Availability
  • SMC 

    Base Mounted 24VDC, 5-Way/2-PositionSingle Solenoid Air Control Valve

  • Item # 22KD73
  • Mfr. Model # VFS2100-5FZ
Base Mounted 24VDC, 5-Way/2-PositionSingle Solenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD73
Mfr. Model # VFS2100-5FZ
UNSPSC #40141605
Shipping Weight 0.35 lbs
Country of Origin Japan *
Item Single Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Pipe Size Base Mounted
Max. CFM - Valves 0.78
Operational Pressure Range 15 to 145 psi
Body Style Base Mounted
Pilot Port Size Internal Pilot
Pilot Pressure 15
Coefficient of Volume 0.55
Electrical Connections Plug-In
Shifting Technology Solenoid
Power Consumption 2.04W
Ambient Temp. Range 14 Degrees to 140 Degrees F
Overall Height 1-1/2"
Overall Length 4-1/2"
Overall Width 2"
Standards CE, CSA
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In