Check Availability
8mm Polybutylene Terephthalate Straight Union, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low disconnecting force helps prevent collet and chuck from biting into and damaging tubing. The body and threaded portion can tum independently of one another for use in confined spaces. For use with polyurethane, polyolefin, nylon, and PTFE tubing. Can be used for positive air pressure as well as vacuum for actuators, air preparation, and directional control valves.
Show More Close
 

Technical Specifications

Item # 36X030
Mfr. Model # KQ2H08-00A
UNSPSC #40142606
Catalog Page 2563
Shipping Weight 0.001 lbs
Country of Origin Singapore *
Item Straight Union
Basic Material Polybutylene Terephthalate
Body Material Polybutylene Terephthalate
Connection Type Tube x Tube
Tube Size 8mm
Max. Pressure 145 psi
Color White
Temp. Range 23 Degrees to 140 Degrees F
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In