Check Availability
  • SMC 

    6mm Plastic Male Branch Tee, White/Gray

  • Item # 36W762
  • Mfr. Model # KQ2T06-M5A
6mm Plastic Male Branch Tee, White/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low disconnecting force helps prevent collet and chuck from biting into and damaging tubing. The body and threaded portion can tum independently of one another for use in confined spaces. For use with polyurethane, polyolefin, nylon, and PTFE tubing. Can be used for positive air pressure as well as vacuum for actuators, air preparation, and directional control valves.
Show More Close
 

Technical Specifications

Item # 36W762
Mfr. Model # KQ2T06-M5A
UNSPSC #40142605
Catalog Page 2561
Shipping Weight 0.01 lbs
Country of Origin Singapore *
Item Male Branch Tee
Basic Material Plastic
Body Material Polybutylene Terephthalate
Connection Type Tube x R(PT)
Tube Size 6mm
Pipe Size M5 x 0.8
Max. Pressure 145 psi
Color White/Gray
Temp. Range 23 Degrees to 140 Degrees F
Hex Size 7mm
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions