Check Availability
  • SMC 

    6mm Brass Male Adapter, Brass

  • Item # 36X018
  • Mfr. Model # KQ2H06-M6A
6mm Brass Male Adapter, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low disconnecting force helps prevent collet and chuck from biting into and damaging tubing. The body and threaded portion can tum independently of one another for use in confined spaces. For use with polyurethane, polyolefin, nylon, and PTFE tubing. Can be used for positive air pressure as well as vacuum for actuators, air preparation, and directional control valves.
Show More Close
 

Technical Specifications

Item # 36X018
Mfr. Model # KQ2H06-M6A
UNSPSC #40142613
Catalog Page 2561
Shipping Weight 0.001 lbs
Country of Origin Singapore *
Item Male Adapter
Basic Material Brass
Body Material Brass
Connection Type Tube x R(PT)
Tube Size 6mm
Pipe Size M6 x 1
Max. Pressure 145 psi
Color Brass
Temp. Range 23 Degrees to 140 Degrees F
Hex Size 10mm
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions