Check Availability
  • SMC 

    40mm Urethane Rubber Large Bellows Vacuum Pad Assembly, Brown

  • Item # 30J704
  • Mfr. Model # ZPT40HBU-B8
40mm Urethane Rubber Large Bellows Vacuum Pad Assembly, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement pads are for use in vacuum transfer systems. Assembly includes an adapter and pad.
Show More Close
 

Technical Specifications

Item # 30J704
Mfr. Model # ZPT40HBU-B8
UNSPSC #27131608
Shipping Weight 0.22 lbs
Country of Origin Japan *
Item Vacuum Pad Assembly
Pad Type Large Bellows
Pad Material Urethane Rubber
Pad Dia. 40mm
Pad Height 32.0mm
Port Size M8 X 1.25 Female
Color Brown
Durometer 50 C
Temp. Range 0 Degrees to 60 Degrees C
Includes Adaptor and Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In