Check Availability
  • SMC 

    40mm Urethane Rubber Bellows Vacuum Pad, Brown

  • Item # 30J679
  • Mfr. Model # ZP40BU
40mm Urethane Rubber Bellows Vacuum Pad, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement pads are for use in vacuum transfer systems.
Show More Close
 

Technical Specifications

Item # 30J679
Mfr. Model # ZP40BU
UNSPSC #27131608
Shipping Weight 0.005 lbs
Country of Origin Japan *
Item Vacuum Pad
Pad Type Bellows
Pad Material Urethane Rubber
Pad Dia. 40mm
Pad Height 34.0mm
Color Brown
Durometer 60 c
Temp. Range 0 to 60 Degrees C
For Use With Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions