Check Availability
  • SMC 

    316 Stainless Steel Union Elbow, 90°, 1/4" Tube Size

  • Item # 19F746
  • Mfr. Model # KQG2L07-00
316 Stainless Steel Union Elbow, 90°, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel Push-To-Connect Fittings

• Max. pressure: 435 psi Temp. range: 23° to 302°F
Fittings are lightweight, compact, and suitable for use in washdown or caustic environments that require 316 stainless steel. FKM seals. Compatible with FEP, PFA, nylon, soft nylon, polyurethane, and polyolefin tubing. Grease-free fittings.
RoHS compliant.
Show More Close
 

Technical Specifications

Item # 19F746
Mfr. Model # KQG2L07-00
UNSPSC #40142604
Catalog Page 2852
Shipping Weight 0.001 lbs
Country of Origin Singapore *
Item Union Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Tube x Tube
Tube Size 1/4"
Max. Pressure 435 psi
Color Steel
Temp. Range 23 Degrees to 302 Degrees F
Standards RoHS
* This product's country of origin is subject to change

Compliance and Restrictions