Check Availability
316 Stainless Steel Male Elbow, 90°, 13/32" Tube Size
  • SMC 

    316 Stainless Steel Male Elbow, 90°, 13/32" Tube Size

  • Item # 19F759
  • Mfr. Model # KQG2L10-03S
Qty
Invalid Quantity
Share This Product Add to List

Product Details

316 Stainless Steel Push-To-Connect Fittings

• Max. pressure: 435 psi Temp. range: 23° to 302°F
Fittings are lightweight, compact, and suitable for use in washdown or caustic environments that require 316 stainless steel. FKM seals. Compatible with FEP, PFA, nylon, soft nylon, polyurethane, and polyolefin tubing. Grease-free fittings.
RoHS compliant.
Show More Close
 

Technical Specifications

Item # 19F759
Mfr. Model # KQG2L10-03S
UNSPSC #40142604
Catalog Page 2852
Shipping Weight 0.01 lbs
Country of Origin Japan *
Item Male Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Tube x R(PT)
Pipe Size - Pipe Fitting 3/8"
Tube Size 13/32"
Max. Pressure 435 psi
Temp. Range 23 Degrees to 302 Degrees F
Hex Size 17mm
Standards RoHS

* This product's country of origin is subject to change

Compliance and Restrictions