Check Availability
3/8" Plastic Union Elbow, 90°, White/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low disconnecting force helps prevent collet and chuck from biting into and damaging tubing. The body and threaded portion can tum independently of one another for use in confined spaces. For use with polyurethane, polyolefin, nylon, and PTFE tubing. Can be used for positive air pressure as well as vacuum for actuators, air preparation, and directional control valves.
Show More Close
 

Technical Specifications

Item # 36W640
Mfr. Model # KQ2L11-35AS
UNSPSC #40142604
Catalog Page 2563
Shipping Weight 0.01 lbs
Country of Origin Singapore *
Item Union Elbow, 90 Degrees
Basic Material Plastic
Body Material Polybutylene Terephthalate
Connection Type Tube x MNPT
Tube Size 3/8"
Pipe Size 1/4"
Max. Pressure 145 psi
Color White/Gray
Temp. Range 23 Degrees to 140 Degrees F
Hex Size 11/16"
Special Features With Thread Sealant
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In