Check Availability
  • SMC 

    3/8" Plastic Plug-In Reducer, White/Gray

  • Item # 36W692
  • Mfr. Model # KQ2R11-13A
3/8" Plastic Plug-In Reducer, White/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brass and Polybutylene 1-Touch Fittings

• Operating pressure range: -15 (vacuum) to 145 psi Temp. range: 23° to 140°F
Low disconnecting force helps prevent collet and chuck from biting into and damaging tubing. Polybutylene/brass body and threaded portion can turn independently of one another for use in confined spaces. Use with polyurethane, polyolefin, nylon, and PTFE tubing. Can be used for positive air pressure as well as vacuum for actuators, air preparation, and directional control valves.
Show More Close
 

Technical Specifications

Item # 36W692
Mfr. Model # KQ2R11-13A
UNSPSC #40142615
Shipping Weight 0.03 lbs
Country of Origin Singapore *
Item Plug-In Reducer
Basic Material Plastic
Body Material Polybutylene Terephthalate
Connection Type Tube x Plug-In
Tube Size 3/8"
Stem OD 1/2"
Max. Pressure 145 psi
Color White/Gray
Temp. Range 23 Degrees to 140 Degrees F
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions