Check Availability
  • SMC 

    3/8" 24VDC N/A

  • Item # 22KD55
  • Mfr. Model # SY9220-5DZ-03T
3/8" 24VDC N/A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD55
Mfr. Model # SY9220-5DZ-03T
UNSPSC #40141605
Shipping Weight 0.67 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Solenoid
Pipe Size 3/8"
Max. CFM - Valves 2.50
Operational Pressure Range 15 to 100 psi
Body Style Body Ported, Single Unit
Pilot Port Size 3/8" NPTF
Pilot Pressure 15
Coefficient of Volume 2
Electrical Connections DIN Terminal With Connector
Shifting Technology Solenoid
Power Consumption 0.45W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Overall Height 1-1/4"
Overall Length 7"
Overall Width 3"
Standards CE
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions