Check Availability
  • SMC 

    24VDC N/A

  • Item # 22KD80
  • Mfr. Model # VFS3210-5DZ
24VDC N/A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD80
Mfr. Model # VFS3210-5DZ
UNSPSC #40141605
Shipping Weight 1.05 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Solenoid
Max. CFM - Valves 1.10
Operational Pressure Range 15 to 145 psi
Body Style Body Ported
Pilot Port Size 1/4" x 3/8" NPT
Pilot Pressure 15
Electrical Connections Non Plug-In
Shifting Technology Solenoid
Power Consumption 2.04W
Ambient Temp. Range 14 Degrees to 140 Degrees F
Overall Height 1-1/2"
Overall Length 7-1/2"
Overall Width 4"
Standards CE, CSA
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions