Check Availability
  • SMC 

    24VDC N/A

  • Item # 22KD32
  • Mfr. Model # VQZ2251-5LO1
24VDC N/A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD32
Mfr. Model # VQZ2251-5LO1
UNSPSC #40141605
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Solenoid
Max. CFM - Valves 1.90
Operational Pressure Range 15 to 100 psi
Body Style Body Ported
Pilot Pressure 15
Coefficient of Volume 0.51
Electrical Connections Non Plug-In
Shifting Technology Solenoid
Power Consumption 0.4W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Overall Height 1/2"
Overall Length 4"
Overall Width 1-1/2"
Standards CE
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions