Check Availability
  • SMC 

    24VDC N/A

  • Item # 22KD26
  • Mfr. Model # VQ2201-51
24VDC N/A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD26
Mfr. Model # VQ2201-51
UNSPSC #40141605
Shipping Weight 0.2 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Solenoid
Max. CFM - Valves 2.60
Operational Pressure Range 15 to 100 psi
Body Style Base Mounted
Pilot Pressure 15
Coefficient of Volume 0.55
Electrical Connections Plug-In
Shifting Technology Solenoid
Power Consumption 1.0W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Overall Height 3/4"
Overall Length 5"
Overall Width 2"
Standards CE, CSA
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close