Check Availability
  • SMC 

    24VDC N/A

  • Item # 22KD08
  • Mfr. Model # SV2100-5FU
24VDC N/A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD08
Mfr. Model # SV2100-5FU
UNSPSC #40141605
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Max. CFM - Valves 12.88
Operational Pressure Range 22 to 100 psi
NEMA Classification NEMA 6
Body Style Body Ported
Pilot Pressure 22
Coefficient of Volume 0.46
Electrical Connections Plug-In
Shifting Technology Solenoid
Power Consumption 0.65W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Overall Height 1-1/2"
Overall Length 4-1/2"
Overall Width 3/4"
Standards UR, CE
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close