Check Availability
  • SMC 

    24VDC, 5-Way/2-PositionSolenoid Air Control Valve

  • Item # 22KD81
  • Mfr. Model # VFS5100-5FZ
24VDC, 5-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KD81
Mfr. Model # VFS5100-5FZ
UNSPSC #40141605
Shipping Weight 1.9 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 24VDC
Valve Actuator / Return Solenoid / Spring
Max. CFM - Valves 3.70
Operational Pressure Range 15 to 145 psi
Body Style Body Ported
Pilot Pressure 15
Electrical Connections Plug-In
Shifting Technology Solenoid
Power Consumption 2.04W
Ambient Temp. Range 14 Degrees to 140 Degrees F
Overall Height 2-1/4"
Overall Length 8"
Overall Width 4"
Standards CE, CSA
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In