Check Availability
  • SMC 

    16mm Silicon Rubber Flat With Ribs Vacuum Pad, White

  • Item # 30J630
  • Mfr. Model # ZP16CS
16mm Silicon Rubber Flat With Ribs Vacuum Pad, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement pads are for use in vacuum transfer systems.
Show More Close
 

Technical Specifications

Item # 30J630
Mfr. Model # ZP16CS
UNSPSC #27131608
Shipping Weight 0.001 lbs
Country of Origin Japan *
Item Vacuum Pad
Pad Type Flat With Ribs
Pad Material Silicon Rubber
Pad Dia. 16mm
Pad Height 12.5mm
Color White
Durometer 40 c
Temp. Range -30 to 200 Degrees C
For Use With Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In