Check Availability
  • SMC 

    12VDC N/A

  • Item # 36LU21
  • Mfr. Model # SV4200-6FU
12VDC N/A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LU21
Mfr. Model # SV4200-6FU
UNSPSC #40141609
Shipping Weight 1.59 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 12VDC
Center Position Open
Valve Actuator / Return Solenoid / Solenoid
Max. CFM - Valves 36.40
Operational Pressure Range 15 to 105 psi
Normally Open / Normally Closed Normally Open/Normally Closed
Body Style Base Mounted
Pilot Pressure 15
Coefficient of Volume 1.3
Electrical Connections Plug-In
Shifting Technology Solenoid
Power Consumption 0.6W
Ambient Temp. Range 14 Degrees to 122 Degrees F
Override Non-Locking Push
Overall Height 1-45/64"
Overall Length 4-9/16"
Overall Width 13/16"
Standards CE, UL
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions