Check Availability
  • SMC 

    125mm NBR Heavy Flat Vacuum Pad Assembly, Black

  • Item # 30J725
  • Mfr. Model # ZPT125HN-B16
125mm NBR Heavy Flat Vacuum Pad Assembly, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement pads are for use in vacuum transfer systems. Assembly includes an adapter and pad.
Show More Close
 

Technical Specifications

Item # 30J725
Mfr. Model # ZPT125HN-B16
UNSPSC #27131608
Shipping Weight 1.054 lbs
Country of Origin Japan *
Item Vacuum Pad Assembly
Pad Type Heavy Flat
Pad Material NBR
Pad Dia. 125mm
Pad Height 34.0mm
Port Size M16 X 1.50 Female
Color Black
Durometer 50 C
Temp. Range 0 Degrees to 120 Degrees C
Includes Adaptor and Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms