Check Availability
  • SMC 

    110VAC, 5-Way/2-PositionSolenoid Air Control Valve

  • Item # 36LT97
  • Mfr. Model # VFS2210-3DZ
110VAC, 5-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LT97
Mfr. Model # VFS2210-3DZ
UNSPSC #40141609
Shipping Weight 0.77 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 110VAC
Center Position Open
Valve Actuator / Return Solenoid / Solenoid
Max. CFM - Valves 25.20
Operational Pressure Range 15 to 150 psi
Normally Open / Normally Closed Normally Open/Normally Closed
Body Style Base Mounted
Pilot Pressure 15
Coefficient of Volume 0.9
Electrical Connections Lead Wire
Shifting Technology Solenoid
Power Consumption 3.4VA
Ambient Temp. Range 14 Degrees to 122 Degrees F
Override Non-Locking Push
Overall Height 1-37/64"
Overall Length 7-5/32"
Overall Width 1-1/64"
Standards CE
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions