Check Availability
  • SMC 

    110VAC N/A

  • Item # 36LT95
  • Mfr. Model # VFR2100-3FZ
110VAC N/A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LT95
Mfr. Model # VFR2100-3FZ
UNSPSC #40141609
Shipping Weight 0.33 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 110VAC
Center Position Open
Valve Actuator / Return Solenoid / Spring
Max. CFM - Valves 17.30
Operational Pressure Range 15 to 135 psi
Normally Open / Normally Closed Normally Open/Normally Closed
Body Style Base Mounted
Pilot Pressure 15
Coefficient of Volume 0.62
Electrical Connections Plug-In
Shifting Technology Solenoid/Spring
Power Consumption 3.4VA
Ambient Temp. Range 14 Degrees to 122 Degrees F
Override Non-Locking Push
Overall Height 2-5/8"
Overall Length 5-29/32"
Overall Width 1-11/16"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close