Check Availability
110VAC, 5-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LU06
Mfr. Model # VFS5100-3FZ
UNSPSC #40141609
Shipping Weight 1.66 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 110VAC
Center Position Open
Valve Actuator / Return Solenoid / Spring
Max. CFM - Valves 103.60
Operational Pressure Range 15 to 150 psi
Normally Open / Normally Closed Normally Open/Normally Closed
Body Style Base Mounted
Pilot Pressure 15
Coefficient of Volume 3.7
Electrical Connections Plug-In
Shifting Technology Solenoid/Spring
Power Consumption 3.4VA
Ambient Temp. Range 14 Degrees to 122 Degrees F
Override Non-Locking Push
Overall Height 2-19/32"
Overall Length 7-5/32"
Overall Width 2"
Standards CE
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In