Check Availability
  • SMC 

    100mm NBR Heavy Flat Vacuum Pad Assembly, Black

  • Item # 30J720
  • Mfr. Model # ZPT100HN-B16
100mm NBR Heavy Flat Vacuum Pad Assembly, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement pads are for use in vacuum transfer systems. Assembly includes an adapter and pad.
Show More Close
 

Technical Specifications

Item # 30J720
Mfr. Model # ZPT100HN-B16
UNSPSC #27131608
Shipping Weight 0.793 lbs
Country of Origin Japan *
Item Vacuum Pad Assembly
Pad Type Heavy Flat
Pad Material NBR
Pad Dia. 100mm
Pad Height 34.0mm
Port Size M16 X 1.50 Female
Color Black
Durometer 50 C
Temp. Range 0 Degrees to 120 Degrees C
Includes Adaptor and Pad
* This product's country of origin is subject to change

Compliance and Restrictions